£7.49
Ex VAT
£8.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Suitable for both indoor and outdoor use, these Batteries Recycling signs are ideal for clearly labelling recycling areas for quick identification.
Features and Benefits
• Bright and distinctive lettering and symbols allow anyone to check at a glance
• Designed and manufactured in the UK
• Available in a choice of adhesive, vinyl, or rigid PVC
Standards
• BS EN ISO 7010
Notes
• All graphical safety symbols are consistent
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Batteries Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Purple |
Sign Type | Recycling |
UNSPSC Code | 55121704 |