£3.29
Ex VAT
£3.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Clear recycling signage can make all the difference in waste separation. These Cardboard Recycling signs are available as a self-adhesive vinyl option or rigid PVC, and are suitable for use both indoors and outdoors to maintain appropriate recycling.
Features and Benefits
• Designed and manufactured in the UK
• Clear symbols and lettering for easy identification
• Easy to clean
• Graphically consistent to conform with regulations
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Cardboard Recycling |
ECLASS Code | 40200103 |
Fixing Method | Adhesive Wall Fix |
Material | PVC |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Blue |
Sign Type | Recycling |
UNSPSC Code | 55121704 |