£49.99
Ex VAT
£59.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Caution Snow And Ice |
EAN | 5036140457768 |
ECLASS Code | 40200103 |
Fixing Method | Free Standing |
Material | Polypropylene |
Overall Height | 300mm |
Overall Width | 610mm |
Primary Colour | Yellow |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |