£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Working to create a safety-conscious work environment, this 'Chemical Spills' laminated safety poster is an ideal product for highlighting key pieces of information on what to do in the event of a chemical spill. Conforming to all relevant regulations to ensure consistency and compliance when it comes to safety symbols and graphics. The poster also helps visitors to understand important health and safety information when at your premises.
Features and Benefits
• Efficient way of delivering on your legal obligation as an employer to equip employees with the relevant safety knowledge and training
• Cost-effective way of ensuring employees and personnel have the correct health and safety information
• Laminated finish gives the product bolstered resistance to wear and tear
• Simple way of reinforcing key health and safety messages
Typical Applications
• Warehouses
• Industrial
• Workshops
• Transport and Logistics Centres
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Chemical Spills |
ECLASS Code | 40200103 |
Fixing Method | Adhesive Putty Staples |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Primary Colour | White |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |