£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
Simple yet effective, this 'Health & Safety for Computer Operators' laminated safety poster is an ideal way of providing key information to your employees, site visitors and other personnel. Designed to encourage employees to practice safety precautions in the workplace, the poster also helps employers fulfil their legal obligation to provide essential health and safety training and information to their employees.
Features and Benefits
• Laminated coating provides protection against wear and tear and can be wiped clean
• Concisely highlights key health and safety elements regarding computer operations
• Has a far-reaching impact when placed in areas of high footfall
• Spreads awareness of important health and safety hazards and how to prevent them
Typical Applications
• Warehouses
• Offices
• Schools
• Institutional
• Hospitals
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Computer Operators |
ECLASS Code | 40200103 |
Fixing Method | Hanging |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Primary Colour | Blue White |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |