£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Lightweight and versatile caution sign. Foldable for easy storage. Integrated carry handles. Durable for long product life. Multi-lingual warning messages in English, French, and Spanish.
-Frame Color: Black
Attribute | Value |
---|---|
Brand | Rubbermaid |
EAN | 0086876032994 |
ECLASS Code | 40200103 |
Fixing Method | Free Standing |
Material | Polypropylene |
MFR Part No. | FG611200YEL |
Overall Height | 635mm |
Primary Colour | Yellow |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |