£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These signs are high quality Industrial signs that are virtually indestructible made from reverse printed clear polycarbonate, which means the image cannot be damaged and will not fade. It has pre - drilled holes to allow fixing. Indoor or Outdoor use.
2mm thick.
Attribute | Value |
---|---|
Braille | No |
Brand | Stewart Superior |
Description | Fire Extinguisher |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Polycarbonate |
MFR Part No. | IFF071 |
Overall Height | 400mm |
Overall Width | 300mm |
Primary Colour | Red |
Sign Type | Fire |
UNSPSC Code | 55121704 |