£24.99
Ex VAT
£29.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A range of self-adhesive floor signs, designed to highlight warnings or special requirements.
Attribute | Value |
---|---|
Braille | No |
Brand | Beaverswood |
Description | Full PPE Must Be Worn Beyond This Point |
EAN | 5025360401279 |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | PVC Film |
MFR Part No. | FM37 |
Overall Height | 430mm |
Overall Width | 430mm |
Primary Colour | White |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |