SKU:
SSF9641814L
MPN:
SSF-964-1814L
£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed for quick and easy waste separation, these quality recycling signs are ideal for a range of settings. Clear lettering and distinctive colours make for easy identification of recycling bins to improve waste management results.
Features and Benefits
• Available in a choice of sizes and materials
• Suitable for interior and exterior use
• Designed and manufactured in the UK
• Easy to mount or stick to a suitable, clean surface
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Food Tins & Drinks Cans Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Grey |
Sign Type | Recycling |
UNSPSC Code | 55121704 |