Sitesafe

Food Tins & Drinks Cans Recycling Sign Rigid PVC 150mm x 200mm

SKU:

SSF9641814K

MPN:

SSF-964-1814K

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (3)

    Product Details

    Designed for quick and easy waste separation, these quality recycling signs are ideal for a range of settings. Clear lettering and distinctive colours make for easy identification of recycling bins to improve waste management results.


    Features and Benefits
    • Available in a choice of sizes and materials
    • Suitable for interior and exterior use
    • Designed and manufactured in the UK
    • Easy to mount or stick to a suitable, clean surface


    Standards
    • BS EN ISO 7010


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    Food Tins & Drinks Cans Recycling

    ECLASS Code

    40200103

    Fixing Method

    Wall Fix

    Material

    PVC

    Overall Height

    200mm

    Overall Width

    150mm

    Primary Colour

    Grey

    Sign Type

    Recycling

    UNSPSC Code

    55121704