SKU:
SSF9641813A
MPN:
SSF-964-1813A
£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Clear and distinctive, these Garden Waste Recycling signs allow for quick and easy waste segregation. Easy to mount, they're suitable for both indoor and outdoor use.
Features and Benefits
• All graphical safety symbols conform to regulations
• Designed and manufactured in the UK
• Available in a choice of adhesive vinyl or rigid PVC
Standards
• BS EN ISO 7010
Notes
• self-adhesive vinyl backing for easy cleaning
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Garden Waste Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Green |
Sign Type | Recycling |
UNSPSC Code | 55121704 |