SKU:
SSF9641812G
MPN:
SSF-964-1812G
£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Get clear recycling signage for your site with these Gas Bottles Recycling signs from Sitesafe®. Easy to mount, these signs offer distinctive colouring and letters to allow staff to appropriately separate waste.
Features and Benefits
• All graphical safety symbols conform to regulations
• Designed and manufactured in the UK
• Available in a choice of sizes and materials to suit your needs
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Gas Bottles Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Yellow |
Sign Type | Recycling |
UNSPSC Code | 55121704 |