SKU:
SSF9645500K
MPN:
SSF-964-5500K
£11.99
Ex VAT
£14.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Ensure safe site navigation with this range of durable 1mm rigid plastic construction signs.
If you don't know which signs you need - ensure your site is safe and legal with our FREE step by step guide. Call your local branch for a copy.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Works Traffic with Arrow Right |
EAN | 5036140358928 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 450mm |
Overall Width | 600mm |
Primary Colour | Red |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |