Sitesafe

General Waste Recycling Sign Rigid PVC 200mm x 300mm

SKU:

SSF9641813F

MPN:

SSF-964-1813F

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (8)

    Product Details

    Designed for quick and easy mounting, these recycling signs are the ideal way to clearly label recycling and waste areas. Suitable for use both inside and out, these signs allow for quick waste identification at a glance.


    Features and Benefits
    • Designed and manufactured in the UK
    • Available in a choice of rigid PVC and self-adhesive vinyl
    • Clear lettering and distinctive colours for appropriate recycling


    Standards
    • BS EN ISO 7010


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    General Waste Recycling

    ECLASS Code

    40200103

    Fixing Method

    Adhesive Wall Fix

    Material

    Rigid PVC

    Overall Height

    300mm

    Overall Width

    200mm

    Primary Colour

    White

    Sign Type

    Recycling

    UNSPSC Code

    55121704