£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed to improve recycling signage across a range of workplace settings, these signs are available in a choice of materials and can be used both indoors and out.
Features and Benefits
• Clear and easy to see lettering and symbols for improved waste separation
• Designed and manufactured in the UK
• Available in a choice of self-adhesive vinyl or rigid PVC to suit your needs
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Glass Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Blue |
Sign Type | Recycling |
UNSPSC Code | 55121704 |