£11.79
Ex VAT
£14.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Clearly separate hazardous material disposal with these recycling signs from Sitesafe®. Quick and easy to mount, they're suitable for use both indoors and outdoors to appropriately segregate waste and recycling.
Features and Benefits
• All Sitesafe® signs are graphically consistent and conform to regulations
• Uses clear and distinctive lettering and colours for easy identification
• Designed and manufactured in the UK
• Available in a choice of self-adhesive vinyl or rigid PVC
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Hazardous Material Recycling |
ECLASS Code | 40200103 |
Fixing Method | Adhesive Wall Fix |
Material | PVC |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Yellow |
Sign Type | Recycling |
UNSPSC Code | 55121704 |