SKU:
SSF9641812A
MPN:
SSF-964-1812A
£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Clearly separate hazardous material disposal with these recycling signs from Sitesafe®. Quick and easy to mount, they're suitable for use both indoors and outdoors to appropriately segregate waste and recycling.
Features and Benefits
• All Sitesafe® signs are graphically consistent and conform to regulations
• Uses clear and distinctive lettering and colours for easy identification
• Designed and manufactured in the UK
• Available in a choice of self-adhesive vinyl or rigid PVC
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Hazardous Material Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Yellow |
Sign Type | Recycling |
UNSPSC Code | 55121704 |