£3.29
Ex VAT
£3.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Sort and accurately segregate your site's waste with these Kitchen Waste Recycling signs. Quick and easy to mount, and suitable for use both indoors and outdoors, these signs clearly identify bins for quick and easy waste separation.
Features and Benefits
• Self-adhesive vinyl signs are easy to apply and keep clean
• Distinctive symbols and lettering allow for anyone to check and recycle appropriately
• Designed and manufactured in the UK
• Available in a choice of self-adhesive vinyl or rigid PVC
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Kitchen Waste Recycling |
ECLASS Code | 40200103 |
Fixing Method | Adhesive Wall Fix |
Material | PVC |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Green |
Sign Type | Recycling |
UNSPSC Code | 55121704 |