Sitesafe

Kitchen Waste Recycling Sign Self Adhesive Vinyl 200mm x 300mm

SKU:

SSF9641812W

MPN:

SSF-964-1812W

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (3)

    Product Details

    Sort and accurately segregate your site's waste with these Kitchen Waste Recycling signs. Quick and easy to mount, and suitable for use both indoors and outdoors, these signs clearly identify bins for quick and easy waste separation.


    Features and Benefits
    • Self-adhesive vinyl signs are easy to apply and keep clean
    • Distinctive symbols and lettering allow for anyone to check and recycle appropriately
    • Designed and manufactured in the UK
    • Available in a choice of self-adhesive vinyl or rigid PVC


    Standards
    • BS EN ISO 7010


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    Kitchen Waste Recycling

    ECLASS Code

    40200103

    Fixing Method

    Self Adhesive

    Material

    Vinyl

    Overall Height

    300mm

    Overall Width

    200mm

    Primary Colour

    Green

    Sign Type

    Recycling

    UNSPSC Code

    55121704