£194.00
Ex VAT
£232.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The key to swift and efficient emergency spill response. Designed with visibility and workplace safety in mind, this board serves as the ideal focal point for your spill response station. It allows emergency spill response to be identified quickly, ensuring a rapid reaction when spills occur. Crafted to enhance workplace safety, this Spill Kit board not only makes your spill response station visible but also promotes a culture of preparedness.
Features and Benefits
• In emergency situations, the station board allows for quick identification of spill kit locations, minimizing response time and potential damage from spills
• Spill kit station boards are typically built to withstand challenging environments, ensuring they remain effective over time
• Helps ensure that your workplace is compliant with regulatory requirements related to spill response and environmental protection
Attribute | Value |
---|---|
Braille | No |
Brand | Ecospill |
Description | Maintenance |
ECLASS Code | 40200103 |
MFR Part No. | A0111001 |
Pack Quantity | 1 |
Primary Colour | Yellow |
Sign Type | Spill Kit |
UNSPSC Code | 55121704 |