£6.79
Ex VAT
£8.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A simple and cost-effective way of organising waste separation in a range of settings, these quality metal recycling signs from Sitesafe® are an ideal choice. Available in a choice of materials and sizes to suit individual needs, the distinctive colours and text allow for easy identification of the correct disposal bin for your material.
Features and Benefits
• Designed and manufactured in the UK
• Can be used for both interior and exterior uses
• Safety symbols are graphically consistent and compliant to meet regulations
• Quick and easy to mount
• Available with either a self-adhesive vinyl construction or rigid PVC depending on your needs
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Metals Recycling |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | PVC |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Grey |
Sign Type | Recycling |
UNSPSC Code | 55121704 |