SKU:
SSF9641811G
MPN:
SSF-964-1811G
£4.29
Ex VAT
£5.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Improve onsite waste management with recycling signs from Sitesafe®. Available in a choice of self-adhesive vinyl or rigid PVC, these signs are easy to mount and allow for appropriate waste separation.
Features and Benefits
• Clear and distinct symbols and lettering for easy identification
• Designed and manufactured in the UK
• Available in a choice of sizes to suit individual needs
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Mixed Paper & Card Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Blue |
Sign Type | Recycling |
UNSPSC Code | 55121704 |