£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
The Rubbermaid 36" Bright Yellow Hazard Protection Cone offers highly visible, ANSI/OSHA-compliant safety communication to safeguard against slips, trips, and falls in high-traffic areas like supermarkets and shopping centers. Its bright yellow color ensures it stands out against busy backdrops, while the multilingual "Caution" imprint in English, French, and Spanish, along with the international "Wet Floor" symbol, provides clear warnings. Ideal for maintaining safety in public spaces.
Features and Benefits
• "Caution" warning message imprinted in English, French, and Spanish provides effective communication to a broad audience
• Versatile top design accommodates barricade belt, flashing light, lock-in sign holder, and Audio Guard® accessories
• Four-sided shape allows for efficient stacking
• Molded-in slots for easy handling
Typical Applications
• Ideal for shopping centres, schools, offices and large public spaces
Attribute | Value |
---|---|
Braille | No |
Brand | Rubbermaid |
ECLASS Code | 40200103 |
Fixing Method | Free Standing |
Material | Polypropylene |
MFR Part No. | FG627600YEL |
Overall Height | 914mm |
Primary Colour | Yellow |
Sign Type | Site Safety Spill Kit |
UNSPSC Code | 55121704 |