£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
The Rubbermaid Wet Floor Safety Cone is a highly visible solution for preventing slips, trips, and falls. Its four-sided design features multilingual messages in English, French, and Spanish, along with the international wet floor symbol for clear communication. Ideal for any environment where safety is a priority.
Features and Benefits
• Multilingual warning messages for effective communication
• Four-sided shape allows for efficient stacking
• Molded-in slots for easy handling
• Optional features include weight rings for extra stability
Typical Applications
• Ideal for shopping centres, schools, offices and large public spaces
Attribute | Value |
---|---|
Braille | No |
Brand | Rubbermaid |
ECLASS Code | 40200103 |
Fixing Method | Free Standing |
Material | Polypropylene |
MFR Part No. | FG627777YEL |
Primary Colour | Yellow |
Sign Type | Site Safety Spill Kit |
UNSPSC Code | 55121704 |