SKU:
SSF9641812N
MPN:
SSF-964-1812N
£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed for quick and easy waste segregation, these Plastic Bottle Recycling signs are easy to mount and suitable for use both indoors and outdoors.
Features and Benefits
• Designed and manufactured in the UK
• Available in a choice of self-adhesive vinyl or rigid PVC
• Clear and distinctive lettering and symbols allow for easy identification
• Graphical safety symbols are consistent and comply with regulations
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Plastic Bottles Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Orange |
Sign Type | Recycling |
UNSPSC Code | 55121704 |