£4.19
Ex VAT
£5.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For easy waste and recycling separation, these Plastic Recycling signs are ideal. Clear and distinctive, anyone can quickly check before allocating waste to its correct area.
Features and Benefits
• All graphical safety symbols conform to regulations
• Designed and manufactured in the UK
• Available in a choice of sizes and materials
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Plastic Recycling |
ECLASS Code | 40200103 |
Fixing Method | Adhesive Wall Fix |
Material | Rigid PVC |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Orange |
Sign Type | Recycling |
UNSPSC Code | 55121704 |