Sitesafe

Plastic Recycling Sign Rigid PVC 200mm x 300mm

SKU:

SSF9641812M

MPN:

SSF-964-1812M

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (3)

    Product Details

    For easy waste and recycling separation, these Plastic Recycling signs are ideal. Clear and distinctive, anyone can quickly check before allocating waste to its correct area.


    Features and Benefits
    • All graphical safety symbols conform to regulations
    • Designed and manufactured in the UK
    • Available in a choice of sizes and materials


    Standards
    • BS EN ISO 7010


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    Plastic Recycling

    ECLASS Code

    40200103

    Fixing Method

    Adhesive Wall Fix

    Material

    PVC

    Overall Height

    300mm

    Overall Width

    200mm

    Primary Colour

    Orange

    Sign Type

    Recycling

    UNSPSC Code

    55121704