£52.49
Ex VAT
£62.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
-Fantastic spring loaded safety cone for quick use
-Collapses if weight is dropped on it
-Storage tube for compact storage
-Can be wall mounted
-Multi Lingual WARNING messages
-Yellow
Attribute | Value |
---|---|
Brand | Rubbermaid |
EAN | 0086876165951 |
ECLASS Code | 40200103 |
Fixing Method | Free Standing |
Material | Polypropylene |
MFR Part No. | FG9S0000YEL |
Overall Height | 508mm |
Overall Width | 533mm |
Primary Colour | Yellow |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |