SKU:
SSF9641813L
MPN:
SSF-964-1813L
£4.19
Ex VAT
£5.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Improve your site's signage with these recycling signs from Sitesafe®. Suitable for both interior and exterior use, they're ideal for locating recycling areas for quick waste separation at a glance.
Features and Benefits
• Clear lettering and distinctive colours allow for easy identification
• Available in a choice of self-adhesive, vinyl, or rigid PVC
• Designed and manufactured in the UK
Standards
• BS EN ISO 7010
Notes
• All graphical safety symbols are consistent
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Printer Cartridges Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Purple |
Sign Type | Recycling |
UNSPSC Code | 55121704 |