SKU:
FXF9949060F
MPN:
S/IL/P
£1.99
Ex VAT
£2.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For use with IdentiStand and IdentiPlate. The Identi extinguishant labels are all sized at 140 x 140mm and fit in a dedicated blank section. The labels should be ordered separately to the relevant Identi product.
Attribute | Value |
---|---|
Braille | No |
Brand | Identilabel |
Description | Fire Extinguisher Type Powder |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Polyethylene |
MFR Part No. | S/IL/P |
Overall Height | 140mm |
Overall Width | 140mm |
Primary Colour | Blue |
Sign Type | Fire |
UNSPSC Code | 55121704 |