£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
Helping to keep employees, site visitors and other personnel safe, this laminated 'Safe Manual Handling' safety poster highlights key health and safety information specifically related to safe manual handling around the site. Aiding in creating a safety-conscious work environment that encourages employees to be proactive with their safety precautions. Can be placed around areas with a high foot traffic to reach optimum levels of exposure.
Features and Benefits
• Laminated finish offers some protection against wear and tear and is easy to wipe clean
• Highlights key health and safety information in a concise manner
• Is a cost-effective way of reiterating health and safety information across the premises
• Can be used to help employers fulfil their legal obligation to provide employees with relevant training and information when it comes to health and safety
Typical Applications
• Construction Sites
• Warehouses
• Industrial
• Offices
• Public Buildings
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Safe Manual Handling |
ECLASS Code | 40200103 |
Fixing Method | Adhesive Putty Staples |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Primary Colour | White |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |