£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Helping you to perform your legal obligation to provide employees with relevant health and safety at work training and information, this laminated 'Sharps Disposal & Needle Injuries' safety poster provides a simple way of creating a safety-conscious environment. The product is compliant with all relevant regulations to ensure symbols and graphics are compliant and consistent.
Features and Benefits
• Has the ability to reach a high volume of people across the premises if placed in areas of high foot traffic or shared areas
• Inexpensive and efficient way of providing key information to personnel on a large scale
• Laminated finish provides good protection against marking and general wear and tear
• Ideal way of reinforcing pre-existing messages about health and safety
• Also gives visitors to the site or premises an overview of key health and safety issues
Typical Applications
• Institutional
• Industrial
• Warehouses
• Offices
• Schools
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Sharps Disposal & Needle Injuries |
ECLASS Code | 40200103 |
Fixing Method | Adhesive Putty Staples |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Primary Colour | White |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |