£18.74
Ex VAT
£22.49
Inc VAT
Product Details
Product Specification
Product Documents
Perfect for warning that an area is being cleaned, helping against slip and fall injuries
-Max extension 112cm to fit all commercial single doorways
-Easy to store and easy to use
-Multilingual English / Spanish on one side French and English on the other
Closed Dimensions: WxDxH: 635x25x330mm
Open Dimensions: WxDxH: 1120x25x330mm
Attribute | Value |
---|---|
Braille | No |
Brand | Rubbermaid |
Description | Closed For Cleaning |
EAN | 0086876166606 |
ECLASS Code | 40200103 |
Fixing Method | Hanging |
Material | Polypropylene |
MFR Part No. | FG9S1600YEL |
Overall Height | 330mm |
Overall Width | 635mm |
Primary Colour | Yellow |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |