SKU:
SSF9644520K
MPN:
SSF-964-4520K
£16.99
Ex VAT
£20.39
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Providing a clear safety message around your sites, these rigid PVC safety signs ensure compliance under the latest Health & Safety regulations. One single board designed to display several safety messages in the best and most concise way to members of the public, visitors, or employees All symbols, where applicable, conform to ISO 7010. Signs are available in the sizes shown below each illustration.
Features and Benefits
• Conforms to ISO 7010
• Provides clear safety messages to employees and visitors on sites
• Constructed from Rigid PVC for durability
• Available in sizes shown below each illustration
Typical Applications
• Building and Construction sites
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Site Safety |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 800mm |
Primary Colour | White |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |