Sitesafe

SiteSafe® Signs For Speed Bumps

SKU:

SSF9647710K

MPN:

SSF-964-7710K

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (5)

    Product Details

    Improve safety on your site, loading areas and the approach roads to your premises.
    Rigid PVC - 3mm foamed, drilled and supplied with plastic ties. Ideal for use on private access roads and premises.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    ECLASS Code

    40200103

    Fixing Method

    Wall Fix

    Material

    Rigid PVC

    MFR Part No.

    4231

    Overall Height

    400mm

    Overall Width

    400mm

    Primary Colour

    Red White

    Sign Type

    Traffic

    UNSPSC Code

    55121704