£14.49
Ex VAT
£17.39
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Braille | No |
Brand | Allsigns |
Description | Designated Smoking Area |
ECLASS Code | 40200103 |
MFR Part No. | SA318R |
Overall Height | 300mm |
Overall Width | 200mm |
Sign Type | Smoking |
UNSPSC Code | 55121704 |