£5.29
Ex VAT
£6.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Make waste bins easy to identify with recycling signs from Sitesafe®. Designed to make waste separation quick and easy, these signs feature distinctive symbols and colouring to help anyone locate the right bin.
Features and Benefits
• Designed and manufactured in the UK
• Available in a choice of self-adhesive vinyl or rigid PVC
• Safety symbols conform to regulations
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Soil Recycling |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | PVC |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Brown |
Sign Type | Recycling |
UNSPSC Code | 55121704 |