£70.49
Ex VAT
£84.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
600mm triangle. Temporary Sign- 'Risk of Ice'
Frame not included.
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140457799 |
ECLASS Code | 40200103 |
Fixing Method | Free Standing |
Overall Height | 750mm |
Overall Width | 750mm |
Primary Colour | Red/White |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |