£20.49
Ex VAT
£24.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
600mm triangle. Temporary Sign- 'Risk of Ice'
Frame not included.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Snow And Ice Symbol |
EAN | 5036140457782 |
ECLASS Code | 40200103 |
Fixing Method | Free Standing |
Overall Height | 600mm |
Overall Width | 600mm |
Primary Colour | Red/White |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |