SKU:
SSF9647680K
MPN:
SSF-964-7680K
£5.49
Ex VAT
£6.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
In the event of a fire or emergency, the visibility of standard emergency signs can often be impaired by poor lighting, smoke or even lack of power. In these cases our photoluminescent signs can provide a cost effective solution.
Our signs use the internationally recognised British Standard symbols for escape routes (BS5499) like their standard counterparts.
High intensity 1.3mm rigid material, tested to DIN 67510 Part 4 specification, which significantly exceeds the minimum Photoluminescent Safety Products Association (P.S.P.A.) Class 1 classification for brightness and longevity. Non-radioactive, non-toxic with no lead or phosphorous. Signs remain highly visible even in complete darkness. Factory applied self-adhesive backing.
Attribute | Value |
---|---|
Brand | Sitesafe |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Rigid PVC |
Overall Height | 202mm |
Overall Width | 82mm |
Primary Colour | White |
Sign Type | Fire |
UNSPSC Code | 55121704 |