SKU:
SSF9641811C
MPN:
SSF-964-1811C
£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed to improve waste separation, these signs from Sitesafe® are an ideal addition to your waste management system. Available in self-adhesive vinyl and rigid PVC, these easy-to-identify signs make waste sorting quick and easy.
Features and Benefits
• Designed and manufactured in the UK
• Available in a choice of sizes to suit individual needs
• Safety symbols are graphically consistent in line with regulations
• Clear and distinctive symbols and lettering for easy identification
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Wood & Timber Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Brown |
Sign Type | Recycling |
UNSPSC Code | 55121704 |