SKU:
CBA9469520A
MPN:
AF010004SD
£224.00
Ex VAT
£268.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Social Distancing Mats Orthomat® are designed to easily highlight social distancing whilst reducing standing fatigue. The ideal solution to enforce social distancing within the workplace and maintain a covid safe setting.
• Comfortable foam mat that reduces strain and tiredness from standing
• Designed to easily highlight social distancing and standing fatigue reduce
• Easy to move, lightweight design for fast repositioning where needed
• Two-layer premium option available for durability and extended comfort when moving and turning are more frequent
• Meets fire tested to BS EN 13501-1
• Clear, easy, and flexible solution to communicate social distancing rules
• Insulate standing workers against the impact of concrete floors
• Attractive textured surface provides stylist appearance
• Tapered edge design to prevent trip hazards
Typical Applications
• Industrial
• Manufacturing
• Warehouse
• Retail
• Supermarkets
• Leisure centres
Notes
• Best suited to dry environments
• Fire tested to BS EN 13501-1
• Premium and standard available
Attribute | Value |
---|---|
Brand | Coba |
Colour | Various |
MFR Part No. | AF010004SD |
Overall Length | 1.5m |
Overall Thickness | 9.5mm |
Overall Width | 0.9m |
UNSPSC Code | 56121303 |