£377.00
Ex VAT
£452.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Provide long-lasting and powerful heat output for medium to large-sized environments with this range of Fireball space heaters. Fueled by diesel or paraffin, these heaters are designed for heavy-duty usage whilst remaining cost-effective and energy efficient. The heating units include durable air pumps and integrated steel fuel tanks for improved safety against fire hazards as well as extra strength and longevity in demanding work spaces.
Features and Benefits
• Diesel or paraffin powered with automatic cut-off for reduced energy consumption and fuel efficiency
• Heavy-duty low-maintenance air pumps for proven durability
• Lightweight and compact design for easy transport and mobility
• Integrated fuel tank to offer better safety in busy and demanding environments
Typical Applications
• Ideal for garages and medium to large-sized workshops
Standards
• Fully ErP compliant
Attribute | Value |
---|---|
Brand | SIP |
Case Material | Stainless Steel |
EAN | 5012713095643 |
ECLASS Code | 27140515 |
Fuel Type | Diesel |
MFR Part No. | 09564 |
Model Number | 100XD |
Mount Type | Free Standing |
Overall Depth | 390mm |
Overall Height | 555mm |
Overall Width | 900mm |
Plug Amperage Rating | 13A |
Portability | Portable |
Series | Fireball |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |
Weight | 24.50kg |