£89.49
Ex VAT
£107.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The SIP® FIREBALL Radiant Propane Heater is a compact and portable solution for use in working spaces with good ventilation. Its infrared heating technology provides direct warmth to objects and surfaces, making it an ideal choice for smaller spaces or outdoor settings where traditional heating methods may not be practical.
Features and Benefits
• Infrared heating output ensures powerful warmth
• Push-button Piezo ignition provides a safe and reliable startup
• Adjustable gas flow control optimizes heating efficiency
• 90° tilting head allows flexible heat direction adjustment
• Tip-over and flame-out safety device enhances safety
• Compact and lightweight design ensures easy portability
Typical Applications
• Ideal for providing direct heat to workshop spaces and garages where efficient and targeted warmth is required
• Used to warm outdoor workstations and temporary construction sites where access to mains electricity may be limited
• Essential for emergencies or power outages where immediate and portable heating is necessary
• Effectively heats temporary shelters, tents, or booths at events, providing warmth for staff and guests
• Provides warmth in agricultural buildings such as barns and animal shelters, ensuring livestock and workers stay comfortable
• Suitable for heating industrial work areas or storage facilities where efficient, portable heating is required
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713093144 |
ECLASS Code | 27140515 |
Fuel Type | Propane |
Heating Output | 4.7kW |
MFR Part No. | 09314 |
Model Number | RP15 |
Mount Type | Free Standing |
Overall Depth | 210mm |
Overall Height | 510mm |
Overall Width | 250mm |
Portability | Portable |
Series | FIREBALL |
Start Type | Push-Button |
Type | Space Heater |
UNSPSC Code | 40101819 |
Weight | 2.6kg |