£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Product Documents
The SIP® FIREBALL Turbofan 9001 Electric Fan Heater is a powerful, portable solution for quickly heating medium-sized workshops and garages. This heater ensures a comfortable work environment even in cold conditions, while the compact design allows for easy transport and placement.
Features and Benefits
• 30,706BTU/hr (9kW) powerful heating output
• High power coil meets demanding heat requirements
• Integrated thermostat provides flexible temperature control
• Doubles as a conventional cooling fan
• All-in-one design ensures outstanding portability
• Durable powder-coated finish for long-lasting use
Typical Applications
• Ideal for quickly heating medium-sized workshops
• Perfect for keeping garage spaces warm, making it suitable for mechanics and DIY enthusiasts
• Effective for temporary heating in open or partially enclosed areas during colder weather
• Useful for maintaining warmth in specific areas within larger spaces
• Suitable for heating production areas, keeping workers comfortable and productive
• Provides efficient heating for temporary structures or tents used in corporate events and gatherings
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713092994 |
ECLASS Code | 27140515 |
Features | 3 Heat Settings Tilt Adjustment |
Fuel Type | Electricity |
Heating Output | 9kW |
MFR Part No. | 09299 |
Model Number | 9001 |
Mount Type | Free Standing |
Overall Depth | 400mm |
Overall Height | 500mm |
Overall Width | 360mm |
Plug Amperage Rating | 16A |
Portability | Portable |
Series | FIREBALL |
Type | Commercial Electric Fan Heater |
UNSPSC Code | 40101819 |
Voltage | 400V |
Weight | 10.6kg |