SIP

FIREBALL XD275 Gear Pump Diesel/Paraffin Space Heater

SKU:

SIP2735210Q

MPN:

09597

£669.00

Ex VAT

£802.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The SIP® FIREBALL Gear Pump Space Heater is a powerful, wheel-mounted heater that delivers precise temperature control, ensuring efficient and continuous heating. Manufactured from robust materials, this space heater features advanced technology to ensure safe and effective heating in challenging conditions.


    Features and Benefits
    • Powerful heating output ensures rapid and effective heating
    • Integrated thermostat and remote sensor for precise temperature control
    • Heavy-duty gear pump facilitates efficient fuel transfer for continuous operation
    • Rugged full-frame design provides enhanced durability and protection in demanding environments
    • Available in a range of sizes to suit various settings and spaces


    Typical Applications
    • Provides efficient heating for automotive repair shops, manufacturing facilities, and other large workshop spaces
    • Keeps garage spaces warm for mechanics and technicians working on vehicles and equipment
    • Effectively heats expansive warehouse areas to maintain optimal working conditions and protect stored goods from cold temperatures
    • Ensures comfortable working environments for employees involved in logistics and distribution operations
    • Used to provide temporary heat in large construction sites during building phases, ensuring worker comfort and productivity in cold weather
    • Ideal for heating large tents, marquees, and outdoor event spaces during colder seasons or evenings, ensuring comfort for guests
    • Provides necessary warmth for production floors, assembly lines, and industrial workstations to maintain operational efficiency
    • Used to keep processing areas warm to prevent freezing of materials and equipment
    • Ensures warmth for livestock and workers in agricultural buildings and sheds during colder months.
    • Used to maintain optimal temperatures for plant growth and protection against frost.
    • Ensures customer and employee comfort in large retail environments, such as big-box stores and supermarkets


    Product Documents
    Product Specification
    Attribute
    Value

    Fuel Consumption (approx)

    7.5L/h

    Brand

    SIP

    EAN

    5012713095971

    ECLASS Code

    27140515

    Heating Output

    80kW

    MFR Part No.

    09597

    Model Number

    XD275

    Mount Type

    Free Standing

    Overall Depth

    1155mm

    Overall Height

    750mm

    Overall Width

    590mm

    Plug Amperage Rating

    13A

    Portability

    Portable

    Series

    FIREBALL

    Type

    Space Heater

    UNSPSC Code

    40101819

    Voltage

    230V

    Weight

    38.8kg