£329.00
Ex VAT
£394.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The SIP® FIREBALL Diesel/Paraffin Space Heater is portable with an integrated thermostat for precise heat control. Manufactured with heavy-duty components for durability, this space heater delivers powerful and continuous heating using diesel or paraffin fuel to provide consistent warmth and comfort in various settings.
Features and Benefits
• Delivers powerful heating for a range of spaces
• Integrated thermostat allows flexible temperature control to maintain desired warmth
• Heavy-duty air pump ensures efficient fuel transfer for consistent heating
• Compact design with carry handle for convenient transport and positioning where needed
• Powder-coated finish adds durability and resilience for long-term use
• Available in a range of sizes to suit various settings and spaces
Typical Applications
• Various-sized workshops to ensure productivity during colder months
• Keeps automotive repair shops and service centres warm for workers and customers
• Ensures workers stay warm and productive in temporary or uninsulated construction sites
• Effective for heating specific areas in larger warehouses, ensuring that key workspaces remain comfortable
• Suitable for heating tents, marquees, and other temporary or semi-permanent event spaces to keep guests warm
• Keeps livestock and work areas in barns and sheds warm during the winter months
• Helps maintain appropriate temperatures in storage facilities to protect sensitive equipment or goods from the cold
Attribute | Value |
---|---|
Fuel Consumption (approx) | 1.9L/h |
Brand | SIP |
EAN | 5012713095919 |
ECLASS Code | 27140515 |
Fuel Type | Diesel/Paraffin |
Heating Output | 22kW |
MFR Part No. | 9591 |
Model Number | XD75F |
Mount Type | Free Standing |
Overall Depth | 800mm |
Overall Height | 430mm |
Overall Width | 320mm |
Plug Amperage Rating | 13A |
Portability | Portable |
Series | FIREBALL |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |
Weight | 16.6kg |