£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The SIP® Universal Halogen Heater is an efficient, cost-effective heating solution that uses 30% to 40% less electricity than traditional heaters. Encased in a durable yet lightweight aluminium housing, it is perfect for both indoor and outdoor use, delivering consistent warmth quickly and effectively.
Features and Benefits
• Powerful heating output with high-efficiency gold HeLeN-coated halogen bulb
• Versatile design for wall or stand-mounted options
• IP55 protection for high water and dust resistance
• Ideal for both indoor and outdoor use
Typical Applications
• Ideal for keeping work areas warm during colder months
• Provides reliable warmth for outdoor seating areas, parties, and events
• Suitable for use in restaurants, cafes, and other businesses with outdoor seating
• Effective for providing temporary heat in open or partially enclosed areas
• Ensures guest comfort at outdoor weddings, festivals, and other events
Attribute | Value |
---|---|
Brand | SIP |
Case Material | Aluminium |
ECLASS Code | 27140515 |
Features | 2 Heat Settings Control & Stand |
Heating Output | 2kW |
MFR Part No. | 09586P |
Mount Type | Free Standing |
Plug Amperage Rating | 13A |
Portability | Portable |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |