SKU:
JSP9926302A
MPN:
HAX002-125-300
£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Ridgeback® Speed Ramp is designed to enhance safety by controlling vehicle speeds in residential and commercial areas. Constructed from durable materials, it offers long-lasting performance and features retro-reflective elements for high visibility, even in low-light conditions. Ideal for car parks, access roads, and high-traffic zones, the speed ramp effectively calms traffic and helps prevent accidents, protecting pedestrians and property. Its robust design ensures easy installation and compliance with safety standards, making it a reliable solution for reducing vehicle speeds and improving overall safety in various environments.
Features and Benefits
• Manufactured from recycled PVC for durability and environmental considerations
• Interlocking design means the speed bumps are easy to assemble
• Highly reflective design for maximum visibility
• Hose/Cable Channels
• Distinctive design
• Different ramp options available
Standards Met
• BS EN 1436:2018 and durability requirements of BS EN1824:2011
Notes
• Discover the full range of Ridgeback Speed Ramps
online at Cromwell.co.uk
Attribute | Value |
---|---|
Brand | JSP |
Colour | Black Yellow |
EAN | 5038428206952 |
ECLASS Code | 40020000 |
Height | 5cm |
Length | 50cm |
Material | Recycled PVC |
Maximum Speed | 10mph |
MFR Part No. | HAX002-125-300 |
Pack Quantity | 1PCE |
Special Features | Integral Locking Reflectors Underside Channel |
Standards Met | BS EN 1436:2018 BS EN 1824:2011 |
Type | Speed Bump |
UNSPSC Code | 46161509 |
Weight | 8.2kg |
Width | 40cm |