SKU:
JSP9924150F
MPN:
HAL010-125-300
£39.99
Ex VAT
£47.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Recycled Speed Bumps are ideal for controlling vehicle speed in parking lots, residential areas, and commercial settings. Made from 100% recycled PVC, they offer durability and environmental benefits. Each section features yellow and black stripes with white reflectors for enhanced visibility.
Features and Benefits
• Manufactured from 100% recycled PVC for durability
• Integral locking facility for ease of siting and installation
• White reflectors within the leading edge for enhanced visibility
• Available in a variety of colours and sizes to suit your needs
• Supplied as a pair
Notes:
Appropriate speed restriction signage should be used with the speed bumps.
Attribute | Value |
---|---|
Application Surface | Asphalt Concrete |
Brand | JSP |
Colour | Black Yellow |
EAN | 5038428114998 |
ECLASS Code | 40020000 |
Height | 5cm |
Length | 50cm |
Material | Recycled PVC |
Maximum Speed | 10mph |
MFR Part No. | HAL010-125-300 |
Pack Quantity | 2PCE |
Special Features | Integral Locking Reflectors Underside Channel |
Type | Speed Bump |
UNSPSC Code | 46161509 |
Weight | 8.2kg |
Width | 40cm |